Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616 PIN PLUG

  • Mfr # CB6N1812PCAU

  • Zoro # G707539732


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Connector Style
Plug
Insert Arrangement
18-12
Sealing
No
Contact Size
10#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N1812PCAU
Zoro #
G707539732
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contacts Supplied
Yes
Connector Style
Plug
Insert Arrangement
18-12
Sealing
No
Service Rating
A
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Connector Type
Circular
Contact Plating
Gold
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Mounting Type
Cable
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Material
Neoprene
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Contact Mating Life
2000
No. of Contacts
6
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.