Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616 PIN RECP BOX

  • Mfr # CA3102E1812PB01

  • Zoro # G307545485


product price: $27.45
/ea

Key Features

Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Contact Style
Pin
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1812PB01
Zoro #
G307545485
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Contact Style
Pin
Contact Material
Copper Alloy
No. of Contacts
6
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
18-12
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shielding
Yes
Crimp Wire Gauge
0,75-1,50 mm2
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Amperage Rating
22A
Shell Color
Olive Drab
Specification
VG95234
Sealing
IP67
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.