Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616 PIN RECP LINE

  • Mfr # CA3101E1812PBF80A176

  • Zoro # G707545429


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1812PBF80A176
Zoro #
G707545429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Orientation
Straight
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Material
Neoprene
Connector Type
Circular
Service Rating
A
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Mounting Type
Cable
Sealing
IP67
Operating Voltage DC
700
Contact Mating Life
500
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Amperage Rating
22A
Contact Style
Pin
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Endbell Type
Cable Clamp
Insert Arrangement
18-12
Operating Voltage AC V RMS Max
500
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.