Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616 PIN RECP LINE

  • Mfr # CB1E1812PS

  • Zoro # G307545300


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Size
10#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E1812PS
Zoro #
G307545300
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Contact Plating
Silver
No. of Contacts
6
Shell Material
Aluminum Alloy
Termination Method
Solder
Connector Type
Circular
Contact Mating Life
2000
Operating Voltage DC
700
Insert Arrangement
18-12
Sealing
No
Contact Style
Pin
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Service Rating
A
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.