Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN PLUG

  • Mfr # CA3106R14S6PBA176

  • Zoro # G907540460


product price: $46.55
/ea

Key Features

Connector Style
Plug
Contact Size
6#15S
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R14S6PBA176
Zoro #
G907540460
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Connector Style
Plug
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Shielding
Yes
Specification
VG95234
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
14S-6
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200
Mounting Type
Cable
Orientation
Straight
Operating Voltage DC
250
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
6
Sealing
IP67
Contact Mating Life
500
Contact Style
Pin
Endbell Type
Compression Nut
Contacts Supplied
Yes
Connector Type
Circular
Service Rating
I
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.