Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN PLUG

  • Mfr # CA3106R14S6PBF80A176

  • Zoro # G607540524


product price: $46.75
/ea

Key Features

Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Material
Neoprene
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R14S6PBF80A176
Zoro #
G607540524
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Material
Neoprene
No. of Contacts
6
Service Rating
I
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Contact Style
Pin
Connector Type
Circular
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
200
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Amperage Rating
22A
Contacts Supplied
Yes
Orientation
Straight
Shielding
Yes
Connector Style
Plug
Endbell Type
Compression Nut
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Arrangement
14S-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.