Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN PLUG

  • Mfr # CB6NSB114S6PCAU

  • Zoro # G307541142


product price: $72.45
/ea

Key Features

Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Contact Material
Copper Alloy
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6NSB114S6PCAU
Zoro #
G307541142
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Contact Material
Copper Alloy
Contact Mating Life
2000
Termination Method
Crimp
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Service Rating
I
Mounting Type
Cable
Operating Voltage DC
250
Grommet & Seals Material
Silicone
Sealing
No
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contacts Supplied
Yes
Contact Plating
Gold
Insert Rotation/Keying
Normal
No. of Contacts
6
Insert Arrangement
14S-6
Shielding
Yes
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.