Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN PLUG

  • Mfr # CB6T14S6PC

  • Zoro # G707541162


product price: $44.29
/ea

Key Features

Shielding
Yes
Service Rating
I
Grommet & Seals Material
Silicone
Operating Voltage DC
250
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T14S6PC
Zoro #
G707541162
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shielding
Yes
Service Rating
I
Grommet & Seals Material
Silicone
Operating Voltage DC
250
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
No. of Contacts
6
Operating Voltage AC V RMS Max
200
Contact Mating Life
2000
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Material
Neoprene
Connector Type
Circular
Amperage Rating
22A
Contact Plating
Silver
Connector Style
Plug
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
14S-6
Sealing
No
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.