Zoro Homepage

CB 6C 616S PIN PLUG

  • Mfr # CB6TC14S6PSAUF42

  • Zoro # G607541071


product price: $28.15
/ea

Key Features

Termination Method
Solder
Insert Arrangement
14S-6
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Contact Size
6#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TC14S6PSAUF42
Zoro #
G607541071
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Termination Method
Solder
Insert Arrangement
14S-6
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
6
Connector Style
Plug
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.