Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN PLUG RTANG

  • Mfr # CA3108F14S6PB01F0

  • Zoro # G107540840


product price: $41.75
/ea

Key Features

Termination Method
Crimp
Insert Material
Neoprene
Sealing
IP67
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F14S6PB01F0
Zoro #
G107540840
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Termination Method
Crimp
Insert Material
Neoprene
Sealing
IP67
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Specification
VG95234
No. of Contacts
6
Crimp Wire Gauge
0,75-1,50 mm2
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Amperage Rating
22A
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250
Service Rating
I
Contact Material
Copper Alloy
Contact Mating Life
500
Mounting Type
Cable
Contacts Supplied
No
Insert Arrangement
14S-6
Orientation
Right Angle
Contact Plating
Silver
Connector Style
Plug
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.