Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN PLUG RTANG

  • Mfr # CA3108R14S6PBF80

  • Zoro # G507540921


product price: $44.45
/ea

Key Features

Crimp Wire Gauge
18,16
Contact Style
Pin
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R14S6PBF80
Zoro #
G507540921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Crimp Wire Gauge
18,16
Contact Style
Pin
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Specification
VG95234
Orientation
Right Angle
Contact Material
Copper Alloy
Shell Color
Olive Drab
Service Rating
I
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Sealing
IP67
Endbell Type
Compression Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Amperage Rating
22A
Contact Plating
Silver
Insert Arrangement
14S-6
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contact Mating Life
500
Operating Voltage DC
250
No. of Contacts
6
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.