Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP BOX

  • Mfr # CA3102E14S6PB01

  • Zoro # G507174300


product price: $20.29
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Service Rating
I
Connector Style
Receptacle
Specification
VG95234
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6PB01
Zoro #
G507174300
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Grommet & Seals Material
Polychloroprene
Service Rating
I
Connector Style
Receptacle
Specification
VG95234
Sealing
IP67
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
22A
Contact Material
Copper Alloy
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage DC
250
No. of Contacts
6
Insert Arrangement
14S-6
Connector Type
Circular
Contact Plating
Silver
Contacts Supplied
Yes
Crimp Wire Gauge
0,75-1,50 mm2
Contact Mating Life
500
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.