Zoro Homepage

CB 6C 616S PIN RECP BOX

  • Mfr # CA3102E14S6PB05

  • Zoro # G207548296


product price: $31.39
/ea

Key Features

Insert Material
Neoprene
Connector Type
Circular
Termination Method
Solder
Contact Size
6#15S
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6PB05
Zoro #
G207548296
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Insert Material
Neoprene
Connector Type
Circular
Termination Method
Solder
Specification
VG95234
No. of Contacts
6
Amperage Rating
22A
Service Rating
I
Connector Style
Receptacle
Contact Mating Life
500
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
200
Mounting Type
Box - Rear Mount - Thru Holes
Shielding
Yes
Operating Voltage DC
250
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Insert Arrangement
14S-6
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.