Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP BOX

  • Mfr # CA3102E14S6PB109

  • Zoro # G007548250


product price: $28.99
/ea

Key Features

Mounting Type
Box - Rear Mount - Threaded Holes
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6PB109
Zoro #
G007548250
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Mounting Type
Box - Rear Mount - Threaded Holes
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
No. of Contacts
6
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Connector Type
Circular
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
22A
Service Rating
I
Sealing
IP67
Termination Method
Crimp
Contact Plating
Silver
Shielding
Yes
Shell Color
Olive Drab
Contact Mating Life
500
Specification
VG95234
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Polychloroprene
Insert Arrangement
14S-6
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.