Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP BOX

  • Mfr # CA3102E14S6PBF80A176

  • Zoro # G307174159


product price: $25.49
/ea

Key Features

Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
6
Contacts Supplied
Yes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6PBF80A176
Zoro #
G307174159
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
6
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Shell Color
Olive Drab
Connector Style
Receptacle
Shielding
Yes
Termination Method
Crimp
Amperage Rating
22A
Crimp Wire Gauge
18,16
Specification
VG95234
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Insert Arrangement
14S-6
Contact Mating Life
500
Sealing
IP67
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.