Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP BOX

  • Mfr # CB214S6PCAUFM

  • Zoro # G207548661


product price: $22.49
/ea

Key Features

Service Rating
I
Sealing
No
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S6PCAUFM
Zoro #
G207548661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Service Rating
I
Sealing
No
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Rotation/Keying
Normal
Contact Plating
Gold
Mounting Type
Box Mount
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Insert Arrangement
14S-6
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
200
Termination Method
Crimp
Connector Type
Circular
Contact Mating Life
2000
Operating Voltage DC
250
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Style
Pin
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
No. of Contacts
6
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.