Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP BOX

  • Mfr # CB214S6PCAUM4

  • Zoro # G507548446


product price: $32.39
/ea

Key Features

Contacts Supplied
Yes
No. of Contacts
6
Amperage Rating
22A
Contact Material
Copper Alloy
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S6PCAUM4
Zoro #
G507548446
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Contacts Supplied
Yes
No. of Contacts
6
Amperage Rating
22A
Contact Material
Copper Alloy
Sealing
No
Contact Mating Life
2000
Connector Type
Circular
Contact Style
Pin
Mounting Type
Box Mount
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Termination Method
Crimp
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
14S-6
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Shielding
Yes
Contact Plating
Gold
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.