Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP BOX

  • Mfr # CB214S6PCFM

  • Zoro # G307174166


product price: $20.25
/ea

Key Features

Sealing
No
Contact Size
6#15S
Insert Rotation/Keying
Normal
Contact Style
Pin
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S6PCFM
Zoro #
G307174166
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Sealing
No
Insert Rotation/Keying
Normal
Contact Style
Pin
Contact Plating
Silver
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Arrangement
14S-6
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Termination Method
Crimp
Insert Material
Neoprene
Connector Type
Circular
Operating Voltage DC
250
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Service Rating
I
No. of Contacts
6
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.