Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP BOX

  • Mfr # CB214S6PSAU

  • Zoro # G507548460


product price: $32.95
/ea

Key Features

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S6PSAU
Zoro #
G507548460
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
6
Sealing
No
Contact Plating
Gold
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Mounting Type
Box Mount
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shielding
Yes
Connector Type
Circular
Contact Mating Life
2000
Connector Style
Receptacle
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Contact Style
Pin
Service Rating
I
Specification
MIL-DTL-5015 Type
Insert Arrangement
14S-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.