Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP LINE

  • Mfr # CA3101E14S6PB14

  • Zoro # G307548448


product price: $56.29
/ea

Key Features

Contact Material
Copper Alloy
Crimp Wire Gauge
0,75-1,50 mm2
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E14S6PB14
Zoro #
G307548448
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Contact Material
Copper Alloy
Crimp Wire Gauge
0,75-1,50 mm2
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Mounting Type
Cable
Operating Voltage DC
250
Orientation
Straight
Insert Arrangement
14S-6
Amperage Rating
22A
Shielding
Yes
Specification
VG95234
Contact Style
Pin
Endbell Type
Shielded Heat Shrink Adaptor
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
No. of Contacts
6
Termination Method
Crimp
Service Rating
I
Insert Material
Neoprene
Sealing
IP67
Shell Color
Olive Drab
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.