Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP LINE

  • Mfr # CA3101F14S6PBF80

  • Zoro # G507548590


product price: $44.25
/ea

Key Features

Service Rating
I
Crimp Wire Gauge
18,16
Contact Style
Pin
Insert Arrangement
14S-6
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F14S6PBF80
Zoro #
G507548590
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Service Rating
I
Crimp Wire Gauge
18,16
Contact Style
Pin
Insert Arrangement
14S-6
Termination Method
Crimp
No. of Contacts
6
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Contacts Supplied
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Material
Copper Alloy
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Mating Life
500
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
250
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.