Zoro Homepage

CB 6C 616S SKT PLUG

  • Mfr # CA3106E14S6SB02F0

  • Zoro # G507492879


product price: $42.99
/ea

Key Features

Insert Material
Neoprene
Contact Size
6#15S
Insert Arrangement
14S-6
Connector Style
Plug
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E14S6SB02F0
Zoro #
G507492879
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Insert Material
Neoprene
Insert Arrangement
14S-6
Connector Style
Plug
No. of Contacts
6
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Amperage Rating
22A
Mounting Type
Cable
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.