Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT PLUG

  • Mfr # CA3106E14S6SB06

  • Zoro # G807170637


product price: $54.59
/ea

Key Features

Operating Voltage DC
250
Contact Size
6#15S
Insert Arrangement
14S-6
Termination Method
Solder
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106E14S6SB06
Zoro #
G807170637
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Operating Voltage DC
250
Insert Arrangement
14S-6
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Insert Material
Neoprene
Connector Type
Connector Circular
Amperage Rating
22A
Connector Style
Plug
No. of Contacts
6
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.