Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT PLUG

  • Mfr # CB614S6SSA232

  • Zoro # G307492758


product price: $26.75
/ea

Key Features

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Operating Voltage DC
250
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614S6SSA232
Zoro #
G307492758
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Operating Voltage DC
250
Mounting Type
Cable
Contact Mating Life
2000
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200
Sealing
No
Shell Color
Black
Shell Plating
Black Zinc Cobalt
Contact Plating
Silver
Service Rating
I
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
6
Contact Style
Pin
Shielding
No
Connector Type
Circular
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Amperage Rating
22A
Insert Arrangement
14S-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.