Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT RECP BOX

  • Mfr # CA3102E14S6SB01

  • Zoro # G007171793


product price: $22.69
/ea

Key Features

Shielding
Yes
Operating Voltage DC
250
Insert Material
Neoprene
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6SB01
Zoro #
G007171793
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shielding
Yes
Operating Voltage DC
250
Insert Material
Neoprene
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Mating Life
500
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
6
Crimp Wire Gauge
0,75-1,50 mm2
Connector Style
Receptacle
Sealing
IP67
Operating Voltage AC V RMS Max
200
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Service Rating
I
Shell Material
Aluminum Alloy
Insert Arrangement
14S-6
Amperage Rating
22A
Termination Method
Crimp
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.