Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT RECP BOX

  • Mfr # CA3102E14S6SB04F0

  • Zoro # G407487418


product price: $26.59
/ea

Key Features

Termination Method
Crimp
No. of Contacts
6
Shell Material
Aluminum Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6SB04F0
Zoro #
G407487418
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Termination Method
Crimp
No. of Contacts
6
Shell Material
Aluminum Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Plating
Silver
Insert Arrangement
14S-6
Insert Material
Neoprene
Contacts Supplied
No
Connector Type
Circular
Contact Style
Pin
Operating Voltage DC
250
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Receptacle
Specification
VG95234
Amperage Rating
22A
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Service Rating
I
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Crimp Wire Gauge
0,75-1,50 mm2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.