Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT RECP BOX

  • Mfr # CA3102E14S6SB109

  • Zoro # G407487432


product price: $33.99
/ea

Key Features

Contact Size
6#15S
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
No. of Contacts
6
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6SB109
Zoro #
G407487432
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
No. of Contacts
6
Sealing
IP67
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Termination Method
Crimp
Contacts Supplied
Yes
Amperage Rating
22A
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Plating
Silver
Crimp Wire Gauge
18,16
Specification
VG95234
Insert Arrangement
14S-6
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
250
Grommet & Seals Material
Polychloroprene
Service Rating
I
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.