Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT RECP BOX

  • Mfr # CA3102E14S6SB111

  • Zoro # G407487470


product price: $33.15
/ea

Key Features

Sealing
IP67
Mounting Type
Box - Rear Mount - Threaded Holes
Insert Arrangement
14S-6
Contact Plating
Silver
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6SB111
Zoro #
G407487470
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Sealing
IP67
Mounting Type
Box - Rear Mount - Threaded Holes
Insert Arrangement
14S-6
Contact Plating
Silver
Operating Voltage DC
250
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Amperage Rating
22A
Shielding
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
No. of Contacts
6
Connector Style
Receptacle
Contact Mating Life
500
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200
Service Rating
I
Connector Type
Circular
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.