Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT RECP BOX

  • Mfr # CA3102E14S6SBF8005

  • Zoro # G407487265


product price: $32.59
/ea

Key Features

Operating Voltage DC
250
Insert Material
Neoprene
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6SBF8005
Zoro #
G407487265
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Operating Voltage DC
250
Insert Material
Neoprene
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Contact Style
Pin
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Connector Type
Circular
Mounting Type
Box - Rear Mount - Thru Holes
Shell Color
Olive Drab
Service Rating
I
Sealing
IP67
No. of Contacts
6
Insert Arrangement
14S-6
Shell Material
Aluminum Alloy
Termination Method
Crimp
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
Silver
Connector Style
Receptacle
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.