
CB 6C 616S SKT RECP BOX
Mfr # CA3102E14S6SBF80A17605
Zoro # G207487243
product price: $38.65
/eaKey Features
Insert Arrangement
14S-6
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S6SBF80A17605
Zoro #
G207487243
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#15S
Details
Insert Arrangement
14S-6
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Mounting Type
Box Mount
Insert Material
Neoprene
No. of Contacts
6
Connector Style
Receptacle
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.