Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT RECP BOX

  • Mfr # CB214S6SSAU

  • Zoro # G407487586


product price: $40.59
/ea

Key Features

Shielding
Yes
Amperage Rating
22A
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S6SSAU
Zoro #
G407487586
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shielding
Yes
Amperage Rating
22A
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
14S-6
Operating Voltage DC
250
Service Rating
I
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
No. of Contacts
6
Mounting Type
Box Mount
Contact Mating Life
2000
Contact Style
Pin
Shell Color
Olive Drab
Contact Plating
Gold
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Sealing
No
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.