Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT RECP BOX

  • Mfr # CB214S6SSM4

  • Zoro # G407487661


product price: $29.99
/ea

Key Features

Operating Voltage DC
250
No. of Contacts
6
Termination Method
Solder
Insert Arrangement
14S-6
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S6SSM4
Zoro #
G407487661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Operating Voltage DC
250
No. of Contacts
6
Termination Method
Solder
Insert Arrangement
14S-6
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Style
Pin
Service Rating
I
Mounting Type
Box Mount
Insert Material
Neoprene
Amperage Rating
22A
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Receptacle
Sealing
No
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.