Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT RECP LINE

  • Mfr # CA3101E14S6SB14

  • Zoro # G607487621


product price: $58.15
/ea

Key Features

Insert Arrangement
14S-6
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E14S6SB14
Zoro #
G607487621
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Insert Arrangement
14S-6
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Crimp Wire Gauge
0,75-1,50 mm2
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Shell Color
Olive Drab
Mounting Type
Cable
Contacts Supplied
Yes
Contact Style
Pin
Connector Type
Circular
No. of Contacts
6
Specification
VG95234
Service Rating
I
Contact Plating
Silver
Endbell Type
Shielded Heat Shrink Adaptor
Amperage Rating
22A
Contact Mating Life
500
Shielding
Yes
Connector Style
Receptacle
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage DC
250
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.