
CB 6C 616S SKT RECP LINE
Mfr # CB1E14S6SSF42
Zoro # G807487292
product price: $30.39
/eaKey Features
Operating Voltage AC V RMS Max
200
No. of Contacts
6
Contact Size
6#15S
Amperage Rating
22A
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB1E14S6SSF42
Zoro #
G807487292
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#15S
Details
Operating Voltage AC V RMS Max
200
No. of Contacts
6
Amperage Rating
22A
Termination Method
Solder
Operating Voltage DC
250
Contact Style
Pin
Mounting Type
In-line Cable
Insert Arrangement
14S-6
Insert Material
Neoprene
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.