Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT RECP LINE

  • Mfr # CB1M14S6SSAU

  • Zoro # G707487316


product price: $66.59
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Contact Size
6#15S
Contact Mating Life
2000
Insert Arrangement
14S-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1M14S6SSAU
Zoro #
G707487316
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Contact Mating Life
2000
Insert Arrangement
14S-6
No. of Contacts
6
Connector Style
Receptacle
Sealing
No
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200
Shell Color
Olive Drab
Service Rating
I
Connector Type
Circular
Contact Plating
Gold
Contact Material
Copper Alloy
Termination Method
Solder
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Grommet & Seals Material
Silicone
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.