CB 6C 616S SKT RECP WALL
Mfr # CA3100E14S6SB15
Zoro # G707488276
product price: $61.89
/eaKey Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Insert Arrangement
14S-6
Contact Material
Copper Alloy
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E14S6SB15
Zoro #
G707488276
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#15S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.