
CB 7C 712 PIN RECP
Mfr # CA3100FA242PWB
Zoro # G907545342
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Contact Size
7#12
Operating Voltage DC
1250
Insert Arrangement
24-2
Connector Style
Receptacle
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100FA242PWB
Zoro #
G907545342
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Operating Voltage DC
1250
Insert Arrangement
24-2
Connector Style
Receptacle
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
41A
Mounting Type
Wall Mount
No. of Contacts
7
Operating Voltage AC V RMS Max
900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.