Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 712 PIN RECP WALL

  • Mfr # CA3100R242PBF80F0

  • Zoro # G807545237


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Sealing
IP67
Contact Plating
Silver
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R242PBF80F0
Zoro #
G807545237
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Connector Type
Circular
Sealing
IP67
Contact Plating
Silver
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Contacts Supplied
No
No. of Contacts
7
Shielding
Yes
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
24-2
Shell Plating
Olive Drab Cadmium
Endbell Type
Compression Nut
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Mounting Type
Wall - Rear Mount - Threaded Holes
Termination Method
Crimp
Contact Material
Copper Alloy
Amperage Rating
41A
Crimp Wire Gauge
14, 12
Service Rating
D
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Style
Receptacle
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.