Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 712 SKT RECP BOX

  • Mfr # CA3102E2015SWB

  • Zoro # G007484428


product price: $55.19
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-15
Insert Material
Neoprene
Service Rating
A
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2015SWB
Zoro #
G007484428
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-15
Insert Material
Neoprene
Service Rating
A
Amperage Rating
22A
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
80
No. of Contacts
20
Insert Rotation/Keying
W
Contacts Supplied
Yes
Contact Mating Life
500
Connector Type
Circular
Contact Plating
Silver
Operating Voltage DC
700
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Specification
VG95234
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Plug
Sealing
IP67
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.