Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 712 SKT RECP BOX

  • Mfr # CA3102E2015SZB

  • Zoro # G407484479


product price: $48.69
/ea

Key Features

No. of Contacts
20
Amperage Rating
22A
Contact Plating
Silver
Rotation Angle
280
Contact Size
20#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2015SZB
Zoro #
G407484479
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

No. of Contacts
20
Amperage Rating
22A
Contact Plating
Silver
Rotation Angle
280
Shell Material
Aluminum Alloy
Service Rating
A
Insert Rotation/Keying
Z
Connector Type
Circular
Shielding
Yes
Specification
VG95234
Contact Material
Copper Alloy
Sealing
IP67
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Termination Method
Solder
Contact Mating Life
500
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Arrangement
20-15
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.