Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 712 SKT RECP LINE

  • Mfr # CA3101E2015SBF80

  • Zoro # G507484478


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Operating Voltage DC
700
Orientation
Straight
Service Rating
A
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2015SBF80
Zoro #
G507484478
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Contact Material
Copper Alloy
Operating Voltage DC
700
Orientation
Straight
Service Rating
A
Amperage Rating
22A
Insert Material
Neoprene
Insert Arrangement
20-15
Connector Type
Circular
Crimp Wire Gauge
14, 12
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Sealing
IP67
Contacts Supplied
Yes
Contact Plating
Silver
Shielding
Yes
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Mounting Type
Cable
Termination Method
Crimp
No. of Contacts
20
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.