Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 712 SKT RECP LINE

  • Mfr # CA3101F2015SBF80

  • Zoro # G407484493


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
No. of Contacts
20
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F2015SBF80
Zoro #
G407484493
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
No. of Contacts
20
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Orientation
Straight
Contacts Supplied
Yes
Operating Voltage DC
700
Insert Arrangement
20-15
Contact Mating Life
500
Insert Material
Neoprene
Contact Style
Pin
Connector Type
Circular
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Material
Copper Alloy
Amperage Rating
22A
Connector Style
Receptacle
Mounting Type
Cable
Specification
VG95234
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.