
CB 7C 716 SKT RECP LINE
Mfr # CA3101E16S1SBF42F80F0
Zoro # G107484366
product price: $40.19
/eaKey Features
Amperage Rating
22A
Insert Arrangement
16S-1
Operating Voltage DC
700
Mounting Type
In-line Cable
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E16S1SBF42F80F0
Zoro #
G107484366
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Amperage Rating
22A
Insert Arrangement
16S-1
Operating Voltage DC
700
Mounting Type
In-line Cable
Connector Style
Receptacle
Contact Style
Pin
No. of Contacts
7
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.