Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716 SKT RECP LINE

  • Mfr # CA3101E16S1SWB

  • Zoro # G907484290


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Rotation Angle
80
Connector Type
Circular
Contact Material
Copper Alloy
Insert Rotation/Keying
W
No. of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E16S1SWB
Zoro #
G907484290
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Rotation Angle
80
Connector Type
Circular
Contact Material
Copper Alloy
Insert Rotation/Keying
W
No. of Contacts
7
Endbell Type
Cable Clamp
Insert Material
Neoprene
Insert Arrangement
16S-1
Sealing
IP67
Mounting Type
Cable
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
22A
Service Rating
A
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Color
Olive Drab
Operating Voltage DC
700
Shielding
Yes
Orientation
Straight
Termination Method
Solder
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.