Zoro Homepage

CB 7C 716 SKT RECP LINE

  • Mfr # CA3101F16S1SBF42

  • Zoro # G507484430


product price: $44.39
/ea

Key Features

Termination Method
Solder
Connector Type
Circular
Mounting Type
Cable
Service Rating
A
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F16S1SBF42
Zoro #
G507484430
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Termination Method
Solder
Connector Type
Circular
Mounting Type
Cable
Service Rating
A
Shielding
Yes
Contact Mating Life
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
No. of Contacts
7
Connector Style
Receptacle
Insert Arrangement
16S-1
Contacts Supplied
Yes
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.