Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN PLUG

  • Mfr # CB6N14SA7PC

  • Zoro # G407540663


product price: $44.99
/ea

Key Features

Insert Arrangement
14SA7
Insert Material
Neoprene
Connector Type
Circular
No. of Contacts
7
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N14SA7PC
Zoro #
G407540663
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Insert Arrangement
14SA7
Insert Material
Neoprene
Connector Type
Circular
No. of Contacts
7
Contact Style
Pin
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Contact Plating
Silver
Insert Rotation/Keying
Normal
Service Rating
A
Amperage Rating
22A
Termination Method
Crimp
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Mating Life
2000
Sealing
No
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.