Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP BOX

  • Mfr # CA3102E16S1PB01

  • Zoro # G407174165


product price: $23.79
/ea

Key Features

Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S1PB01
Zoro #
G407174165
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Amperage Rating
22A
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Sealing
IP67
Contact Mating Life
500
Shell Color
Olive Drab
Service Rating
A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
0,75-1,50 mm2
No. of Contacts
7
Contacts Supplied
Yes
Connector Type
Circular
Insert Arrangement
16S-1
Termination Method
Crimp
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.