Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP BOX

  • Mfr # CA3102E16S1PB01A176

  • Zoro # G507547388


product price: $26.55
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S1PB01A176
Zoro #
G507547388
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Service Rating
A
Connector Style
Receptacle
Crimp Wire Gauge
0,75-1,50 mm2
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16S-1
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Specification
VG95234
Sealing
IP67
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Contact Style
Pin
Contacts Supplied
Yes
No. of Contacts
7
Termination Method
Crimp
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.