Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP BOX

  • Mfr # CA3102E16S1PWBF80

  • Zoro # G507174225


product price: $23.79
/ea

Key Features

Amperage Rating
22A
Contact Size
2#12
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S1PWBF80
Zoro #
G507174225
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Amperage Rating
22A
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Termination Method
Crimp
Service Rating
A
No. of Contacts
7
Sealing
IP67
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Mating Life
500
Rotation Angle
80
Contact Plating
Silver
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Contact Style
Pin
Connector Style
Receptacle
Connector Type
Circular
Contacts Supplied
Yes
Insert Arrangement
16S-1
Operating Voltage DC
700
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.