Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP BOX

  • Mfr # CB216S1PCA34FM

  • Zoro # G807547323


product price: $26.89
/ea

Key Features

Shielding
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB216S1PCA34FM
Zoro #
G807547323
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shielding
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
No. of Contacts
7
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Shell Plating
Bright Nickel
Sealing
No
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Shell Color
Silver
Operating Voltage DC
700
Insert Arrangement
16S-1
Contacts Supplied
Yes
Termination Method
Crimp
Contact Plating
Silver
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.